Shop ILC
See all product information
Create Account
FREIGHTLINER CASCADIA 125 YEAR 2010 SOLENOID VALVE FAN CLUTCH VALVE Replacement Valve
Mfr # FRTLNR CASC 125 2010 SOL VALVE FAN CLTCH VLV
Zoro # G922878197
product price:Â
$
663.99
/ea
Free Shipping & Returns
Key Features
Valve Type
Pneumatic/Electric Solenoid
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
- FRTLNR CASC 125 2010 SOL VALVE FAN CLTCH VLV
- Zoro #
- G922878197
- UPC #
- -
- Country of Origin
- China
- Valve Type
- Pneumatic/Electric Solenoid
Description
This replacement solenoid valve fan clutch valve is engineered for heavy-duty commercial truck applications, specifically designed as a direct replacement for Freightliner heavy-duty vehicles. The unit features 12V operation with a 3-way normally closed configuration, making it suitable for controlling fan engagement in engine cooling systems across multiple Freightliner models. The valve incorporates integral 1/4-inch PLC fittings for straightforward pneumatic line connections, simplifying installation and reducing the need for additional adapters. This design ensures reliable air control management for fan clutch operation, which is critical for maintaining optimal engine temperature during varying operational conditions and heavy hauling scenarios. This solenoid valve is compatible with a comprehensive range of Freightliner models including Cascadia 113 and 125 (2008-2011), Century 112 and 120 (1996-2010), Columbia 112 and 120 (2001-2010), and Coronado 132 (2003-2011). It serves as a reliable replacement for original part numbers including 173.1124, S23869, and A06-60501-005. Ideal for fleet maintenance operations, independent repair shops, and owner-operators, this component delivers consistent performance in demanding over-the-road trucking environments. The solenoid construction provides durable operation under extreme temperature fluctuations and high-vibration conditions typical of commercial trucking applications. Whether for preventive maintenance programs or emergency repairs, this replacement valve ensures your cooling system functions efficiently to prevent engine overheating and costly downtime. Original Model: FREIGHTLINER CASCADIA 125 YEAR 2010 SOLENOID VALVE FAN CLUTCH VALVE