FREIGHTLINER CASCADIA 125 YEAR 2012 18.5 INCH DRAG LINK Heavy Duty Replacement Part

  • Mfr # FRTLNR CASC 125 2012 18.5 INCH DRAG LINK

  • Zoro # G522878221


product price:  $679.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRTLNR CASC 125 2012 18.5 INCH DRAG LINK
Zoro #
G522878221
UPC #
-
Country of Origin
China

Description

This replacement drag link steering component is engineered for the Freightliner Cascadia 125 model year 2012, delivering reliable performance for heavy-duty trucking applications. The drag link measures 18.5 inches center to center with an overall end-to-end length of 14.50 inches, making it compatible with standard steering systems on Cascadia and Columbia model trucks. Constructed from high-quality materials, this drag link features a 1.125 inch 12 passenger side shaft thread with male connection points for secure installation and operation. The robust design ensures durability under demanding conditions typical of commercial trucking, including highway transportation and long-haul operations. This component plays a critical role in the vehicle's steering linkage, translating steering wheel input into controlled wheel movement. Sold individually, this replacement part is designed as a direct fit for Cascadia 125 models, simplifying the replacement process and minimizing downtime. The drag link is manufactured to exacting standards to ensure proper alignment and steering response. Fleet managers and independent truck operators will appreciate the straightforward installation process and the reliability this component provides for maintaining vehicle control and safety. Whether you operate a small fleet or manage a large trucking operation, this replacement drag link offers the quality and performance necessary to keep Freightliner Cascadia 125 trucks operating safely and efficiently on the road. Original Model: FREIGHTLINER CASCADIA 125 YEAR 2012 18.5 INCH DRAG LINK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.