Shop ILC

FREIGHTLINER CASCADIA 125 YEAR 2015 HEAVY DUTY ADJUSTABLE CB ANTENNA MIRROR MOUNT Replacement

  • Mfr # FRTLNR CASC 125 2015 HD ADJUSTABLE CB ANTENNA MIRR

  • Zoro # G722878595


product price: 
$
269.99
/ea
Free Shipping & Returns

Key Features

Adjustability Range
60-degree adjustable
Mount Type
Mirror Base Clamp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FRTLNR CASC 125 2015 HD ADJUSTABLE CB ANTENNA MIRR
Zoro #
G722878595
UPC #
-
Country of Origin
China
Adjustability Range
60-degree adjustable
Mount Type
Mirror Base Clamp

Description

This heavy-duty adjustable CB antenna mirror mount is a reliable aftermarket replacement designed for Freightliner Cascadia commercial trucks. The mount attaches securely at the base of the door mirror and accommodates both driver and passenger side installation, providing fleet operators with flexible positioning options for CB radio antenna systems. Engineered for heavy-duty applications, this mirror mount bracket offers robust construction capable of supporting tall antenna installations exceeding 5 feet, making it suitable for long-haul trucking operations where reliable communication is essential. The adjustable design allows operators to optimize antenna angle and positioning for improved signal reception and transmission across varied terrain and conditions. This replacement part demonstrates compatibility across multiple Cascadia model generations, including the Cascadia 113 and Cascadia 125 models from 2008 through 2017, as well as the Cascadia 113 Evolution and Cascadia 125 Evolution models from 2015 through 2017. This broad compatibility makes it an ideal solution for maintaining communication systems across diverse commercial fleet lineups. The mount is constructed as a high-quality aftermarket replacement component, manufactured to meet industry standards for durability and reliability. Each unit is sold individually, allowing fleet managers to purchase replacement mounts as needed for maintenance and repair operations. Ideal for trucking companies, logistics operations, and commercial vehicle maintenance departments seeking dependable antenna mounting solutions that withstand the demands of heavy-duty transportation environments. Original Model: FREIGHTLINER CASCADIA 125 YEAR 2015 HEAVY DUTY ADJUSTABLE CB ANTENNA MIRROR MOUNT

Ratings & reviews