Shop ILC
See all product information
Create Account
FREIGHTLINER CASCADIA 125 YEAR 2015 HEAVY DUTY CLUTCH SWITCH Replacement Switch
Mfr # FRTLNR CASC 125 2015 HEAVY DUTY CLUTCH SWITCH
Zoro # G222878262
product price:Â
$
351.99
/ea
Free Shipping & Returns
Key Features
Switch Type
Clutch Safety Switch / Neutral Safety Switch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRTLNR CASC 125 2015 HEAVY DUTY CLUTCH SWITCH
- Zoro #
- G222878262
- UPC #
- -
- Country of Origin
- China
Details
- Switch Type
- Clutch Safety Switch / Neutral Safety Switch
Description
This heavy-duty clutch switch serves as a reliable replacement component for Freightliner Cascadia 125 models from 2015 and later, engineered to restore critical clutch engagement functionality in commercial truck applications. As a high-quality aftermarket alternative, this switch provides dependable performance at a cost-effective price point compared to OEM options, making it an ideal choice for fleet maintenance, repair shops, and owner-operators seeking quality replacement parts. The clutch switch features a pin connector terminal configuration designed for straightforward installation into existing clutch pedal assemblies. Its black finish and robust construction reflect industrial-grade durability standards required for heavy-duty trucking environments. This component is sold individually and arrives ready for immediate installation without additional modifications needed. This replacement unit is compatible with multiple OEM part numbers including 3923668C95, 5001857052, 8235-S9650010092, and S965-001-009-2 variants, making it a versatile solution for various vehicle configurations within the Cascadia platform. The switch operates as a safety and operational component within the clutch system, ensuring proper signal transmission to engine and transmission control systems during routine driving and shifting operations. Its application extends to commercial trucking operations requiring reliable clutch engagement monitoring and control system functionality. The product dimensions measure 6.600 inches in length, accommodating standard installation specifications. Flexible shipping options are available during checkout, including expedited overnight delivery and standard ground service to meet various operational timelines and budget requirements. Original Model: FREIGHTLINER CASCADIA 125 YEAR 2015 HEAVY DUTY CLUTCH SWITCH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.