FREIGHTLINER CASCADIA 125 YEAR 2015 HEAVY DUTY PASSENGER WINDOW SWITCH Replacement Switch

  • Mfr # FRTLNR CASC 125 2015 HD PASSENGER WINDOW SWITCH

  • Zoro # G322879503


product price: $173.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRTLNR CASC 125 2015 HD PASSENGER WINDOW SWITCH
Zoro #
G322879503
UPC #
-
Country of Origin
China

Description

This heavy-duty replacement passenger window switch is engineered for Freightliner Cascadia 125 models from 2015 onward, providing a direct fit solution for fleet maintenance and repair operations. Manufactured to match OEM specifications (12862662), this switch delivers reliable performance and durability for commercial trucking applications where window control functionality is essential for driver comfort and operational efficiency. Constructed from high-quality plastic, this non-illuminated window switch features a professional black color finish suitable for heavy-duty truck environments. The switch includes a female connector and male terminal design with eight terminals utilizing blade terminal connections for secure and dependable electrical contact. This configuration ensures compatibility with existing truck electrical systems and simplifies installation for experienced technicians. The passenger-side orientation makes this switch ideal for replacement scenarios where the original control unit has failed or requires upgrading. As a sold-individually component, it can be purchased in quantity to support fleet-wide maintenance programs or kept as backup inventory for your service departments. The robust construction and industrial-grade materials ensure extended service life under typical commercial trucking conditions. This replacement switch is suitable for fleet operators, truck repair facilities, and maintenance departments managing Freightliner Cascadia equipment. It addresses common window control issues and helps maintain vehicle functionality without requiring complete electrical system overhauls. For professional installation, consultation with your truck's service manual or a qualified technician is recommended to ensure proper connectivity and operation. Check compatibility with your specific model year and configuration before ordering. Original Model: FREIGHTLINER CASCADIA 125 YEAR 2015 HEAVY DUTY PASSENGER WINDOW SWITCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.