
FREIGHTLINER CASCADIA 125 YEAR 2015 HEAVY DUTY SPEED SENSOR Replacement Medical Sensor
Mfr # FRTLNR CASC 125 2015 HEAVY DUTY SPEED SENSOR
Zoro # G422878727
product price: $110.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRTLNR CASC 125 2015 HEAVY DUTY SPEED SENSOR
Zoro #
G422878727
UPC #
-
Country of Origin
China
Description
This high-quality aftermarket speed sensor is engineered as a direct replacement for Freightliner heavy-duty trucks, specifically compatible with 2015 Cascadia 125 and other Freightliner models including Columbia, Coronado, and M2 series vehicles. The sensor replaces OEM part number SAA85920008 and delivers reliable performance for fleet operators and maintenance professionals requiring dependable speed signal transmission for engine management and transmission control systems. Constructed with durable plastic housing material, this cable-type speed sensor is built to withstand the demanding conditions of commercial trucking operations. The sensor features a pin terminal configuration and includes a complete wiring harness for straightforward installation, eliminating the need for additional components or custom fabrication. Designed for direct bolt-on compatibility, this replacement eliminates downtime associated with speed sensor failures that can affect vehicle performance and diagnostic capabilities. This aftermarket alternative provides fleet maintenance departments and independent repair shops with a cost-effective solution for maintaining proper vehicle diagnostics and ensuring compliance with onboard monitoring systems. Ideal for heavy-duty commercial applications where reliable speed sensing is critical for transmission operation and vehicle safety systems, this replacement sensor maintains OEM-equivalent functionality at a competitive price point. Suitable for trucks operating in demanding environments including long-haul, regional, and vocational service. Original Model: FREIGHTLINER CASCADIA 125 YEAR 2015 HEAVY DUTY SPEED SENSOR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.