FREIGHTLINER CASCADIA 125 YEAR 2015 MANIFOLD INLET SENSOR Replacement Temperature Probe

  • Mfr # FRTLNR CASC 125 2015 MANIFOLD INLET SENSOR

  • Zoro # G822878945


product price: $164.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRTLNR CASC 125 2015 MANIFOLD INLET SENSOR
Zoro #
G822878945
UPC #
-
Country of Origin
China

Description

This high-quality aftermarket manifold inlet sensor is engineered as a direct replacement for Freightliner Cascadia 125 models from 2015 and later. The sensor functions as a dual-purpose pressure and temperature monitoring device, delivering critical engine management data to optimize performance and fuel efficiency in heavy-duty commercial applications. This replacement sensor is manufactured to meet or exceed OEM specifications and provides reliable operation in demanding trucking environments. Installation is straightforward for technicians familiar with Freightliner systems, making it an efficient solution for scheduled maintenance or emergency repairs. The sensor integrates seamlessly with existing vehicle air intake systems and engine control modules without requiring modifications to mounting hardware or electrical connections. Ideal for fleet maintenance departments, independent repair shops, and commercial truck operators, this component helps maintain optimal engine performance while reducing downtime. Regular sensor inspection and replacement as part of preventive maintenance programs can help prevent costly engine issues and extend overall vehicle longevity. Whether you operate a single Cascadia or manage a large fleet, keeping quality replacement sensors in inventory ensures your vehicles remain roadworthy and compliant with emission standards. This aftermarket option provides significant cost savings compared to OEM parts while maintaining the reliability that heavy-duty trucking operations demand. Original Model: FREIGHTLINER CASCADIA 125 YEAR 2015 MANIFOLD INLET SENSOR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.