FREIGHTLINER CASCADIA 125 YEAR 2016 COOLANT FLUID LEVEL SENSOR Heavy Duty Replacement Part

  • Mfr # FRTLNR CASC 125 2016 COOLANT FLUID LEVEL SENSOR

  • Zoro # G222878965


product price: $443.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRTLNR CASC 125 2016 COOLANT FLUID LEVEL SENSOR
Zoro #
G222878965
UPC #
-
Country of Origin
China

Description

This high-quality aftermarket coolant fluid level sensor serves as a reliable replacement for OEM part number 06-62384-002, designed for Freightliner heavy-duty commercial trucks. The sensor is engineered to monitor coolant levels in the radiator system, providing critical real-time data to the vehicle's engine management system to prevent overheating and potential engine damage. The sensor features a durable plastic construction with black and tan finish, designed to withstand the demanding conditions of commercial trucking operations. It utilizes a spade connector type with male electrical connector gender for straightforward installation and secure connection. The collar nut mounting type ensures stable positioning within the cooling system housing. This replacement part is compatible with multiple Freightliner heavy-duty models, including Cascadia 113 and 125 models from 2008 through 2018, Cascadia 116 and 126 models from 2018 to current production years, and Columbia 112 and 120 models from 2007 through 2010. It is sold individually with all necessary mounting hardware included, streamlining the installation process for fleet maintenance operations. As a cost-effective aftermarket solution, it provides reliable performance comparable to OEM specifications while offering significant savings for fleet operators managing large vehicle inventories. This product is essential for any commercial truck maintenance program requiring coolant system diagnostics and monitoring across Freightliner's popular heavy-duty vocational and over-the-road models. Original Model: FREIGHTLINER CASCADIA 125 YEAR 2016 COOLANT FLUID LEVEL SENSOR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.