Shop ILC
See all product information
Create Account
FREIGHTLINER CASCADIA 125 YEAR 2016 HEIGHT CONTROL VALVE BARKSDALE STYLE WITH 2.750 INCH ARM
Mfr # FRTLNR CASC 125 2016 HEIGHT CONTROL VALVE BARKSDAL
Zoro # G222878316
product price:Â
$
353.99
/ea
Free Shipping & Returns
Key Features
Arm Length
2.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRTLNR CASC 125 2016 HEIGHT CONTROL VALVE BARKSDAL
- Zoro #
- G222878316
- UPC #
- -
- Country of Origin
- China
Dimensions
- Arm Length
- 2.75 in
Description
This replacement height control valve is a high-quality aftermarket component designed for air ride suspension systems on Freightliner Cascadia commercial trucks. The Barksdale-style valve features a 2.750-inch arm configuration and is engineered to maintain proper vehicle ride height by automatically adjusting air pressure to the suspension bellows based on load conditions. The valve is compatible with Freightliner Cascadia 113 and 125 models from 2008 through 2018, making it a versatile solution for fleet maintenance and repair operations. This unit replaces original equipment numbers KD2262, KD2237, 18-13808-000, and 1837808000, providing a cost-effective alternative to OEM parts while maintaining dependable performance. Built with quality materials and precision engineering, this aftermarket height control valve meets the demanding requirements of heavy-duty commercial truck applications. The component is manufactured to ensure reliable operation and proper calibration for consistent air suspension leveling across varying load scenarios. Installation of this height control valve is straightforward for experienced technicians familiar with air suspension systems on commercial vehicles. This replacement part is ideal for fleet operators, independent repair shops, and maintenance facilities seeking reliable suspension components at competitive prices. The valve's proven Barksdale design has established itself as a trusted solution throughout the trucking industry. Original Model: FREIGHTLINER CASCADIA 125 YEAR 2016 HEIGHT CONTROL VALVE BARKSDALE STYLE WITH 2.750 INCH ARM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.