FREIGHTLINER CASCADIA 125 YEAR 2016 OUTSIDE AIR TEMPERATURE SENSOR Replacement Temperature Probe

  • Mfr # FRTLNR CASC 125 2016 OAT TEMP SNSR

  • Zoro # G722878120


product price: $99.65
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRTLNR CASC 125 2016 OAT TEMP SNSR
Zoro #
G722878120
UPC #
-
Country of Origin
China

Description

This high-quality aftermarket replacement outside air temperature sensor is engineered to maintain optimal climate control and engine management system performance in Freightliner Cascadia 125 vehicles from 2016 and later model years. The sensor functions as a critical thermistor component within the vehicle's HVAC and diagnostic systems, providing accurate ambient temperature readings to the onboard computer for proper system operation and fuel efficiency optimization. Designed to replace OEM part number 2272747000, this sensor features a robust 2-pin connector configuration and is rated for 12-volt operation, ensuring reliable compatibility with standard heavy-duty truck electrical systems. The compact 1.687-inch length design allows for straightforward installation in factory sensor locations without requiring modifications to existing mounting brackets or wiring harnesses. Manufactured to stringent quality standards, this replacement sensor delivers reliable performance comparable to original equipment components at a fraction of OEM pricing. The thermistor element is sealed against moisture and environmental contaminants, providing extended service life even in demanding over-the-road applications. This sensor is ideal for fleet operators, independent repair shops, and truck maintenance facilities seeking cost-effective replacement solutions for Freightliner Cascadia temperature sensing applications. Installation requires no special tools or technical expertise beyond basic electrical connector handling. Sold individually to meet your specific replacement needs. Original Model: FREIGHTLINER CASCADIA 125 YEAR 2016 OUTSIDE AIR TEMPERATURE SENSOR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.