Zoro Homepage

FREIGHTLINER CASCADIA 125 YEAR 2017 CAB AIR PRE-FILTER Replacement Bracket

  • Mfr # FRTLNR CASC 125 2017 CAB AIR PRE-FILTER

  • Zoro # G422878994


product price: $216.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRTLNR CASC 125 2017 CAB AIR PRE-FILTER
Zoro #
G422878994
UPC #
-
Country of Origin
China

Description

This replacement cab air pre-filter is engineered for Freightliner Cascadia trucks from model years 2008 through 2017, providing essential filtration protection for cabin air intake systems. The pre-filter is constructed from a proprietary polyester mesh material featuring uniform micron openings that effectively capture larger particles and debris before they reach the primary cabin air filter, significantly extending the life and efficiency of your main filtration system. Designed specifically for use with Freightliner Cascadia cab air intake housings, this pre-filter installation utilizes triangular foam pieces positioned on the left and right sides of the air intake opening, creating a secure fit while allowing the filter to slide properly over the air intake channel. Mounting brackets are set firmly against both the side and back of the air intake housing and secured with standard fastening screws for reliable, long-term performance. This product is ideal for fleet operators, owner-operators, and maintenance professionals seeking to improve air filtration efficiency in high-mileage commercial vehicles. By capturing larger particles, dust, pollen, and road debris at the pre-filtration stage, this component reduces strain on primary cabin air filters and helps maintain optimal cabin air quality for driver comfort and health during extended road operation. The pre-filter is compatible with standard Freightliner Cascadia cab air intake systems and serves as an effective upgrade for vehicles operating in dusty, high-traffic, or construction-adjacent environments where additional filtration protection is beneficial. Proper installation and regular replacement intervals ensure consistent performance and maximum return on your filtration investment. Original Model: FREIGHTLINER CASCADIA 125 YEAR 2017 CAB AIR PRE-FILTER

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.