Shop ILC

FREIGHTLINER CASCADIA 125 YEAR 2018 BRASS OIL PRESSURE SENSOR W/ RECTANGLE FEMALE CONNECTOR AND

  • Mfr # FRTLNR CASC 125 2018 BRASS OIL PRESSURE SNSR W/ RE

  • Zoro # G422878765


product price: 
$
374.99
/ea
Free Shipping & Returns

Key Features

Sensor Type
Direct Replacement/Plug-and-Play
Terminal Type
3-Blade Male Terminal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FRTLNR CASC 125 2018 BRASS OIL PRESSURE SNSR W/ RE
Zoro #
G422878765
UPC #
-
Country of Origin
China

Details

Sensor Type
Direct Replacement/Plug-and-Play
Terminal Type
3-Blade Male Terminal

Description

This brass oil pressure sensor is engineered as a direct replacement component for Freightliner Cascadia 125 model year 2018 and compatible with Western Star and other commercial heavy-duty trucks. The sensor features a durable brass construction designed to withstand demanding operational environments and provide reliable pressure monitoring for engine management systems. The unit includes a rectangle-shaped female connector paired with three blade-type male terminals, enabling secure electrical connections to existing vehicle wiring harnesses. The blade terminal configuration ensures consistent contact and easy installation in tight engine compartment spaces typical of commercial trucks. This particular connector design is standard across multiple heavy-duty truck platforms, making it a versatile replacement option for fleet maintenance applications. As a precision-engineered component, this oil pressure sensor maintains accuracy in monitoring engine oil pressure to support proper engine diagnostics and performance. The brass material offers corrosion resistance and thermal stability, extending component lifespan in high-temperature engine bay conditions. This sensor replaces original equipment part number A0041534928 and meets industry specifications for fit and function. The product is sold individually and does not include wire harness connections, allowing technicians to maintain existing harness installations during replacement. This sensor is ideal for commercial fleet operations, independent repair shops, and OEM service departments requiring reliable pressure monitoring solutions for late-model Freightliner Cascadia and compatible platforms. Original Model: FREIGHTLINER CASCADIA 125 YEAR 2018 BRASS OIL PRESSURE SENSOR W/ RECTANGLE FEMALE CONNECTOR AND 3 BL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.