Shop ILC
See all product information
Create Account
FREIGHTLINER CASCADIA 125 YEAR 2018 CHROME PLASTIC NON- LOCKING FUEL CAP COVER Heavy Duty
Mfr # FRTLNR CASC 125 2018 CHR PLASTIC NON- LOCKING FUEL
Zoro # G022878400
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Diameter
3 inches
Locking/Nonlocking
Non-Locking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRTLNR CASC 125 2018 CHR PLASTIC NON- LOCKING FUEL
- Zoro #
- G022878400
- UPC #
- -
- Country of Origin
- China
Dimensions
- Diameter
- 3 inches
Details
- Locking/Nonlocking
- Non-Locking
Description
This replacement chrome plastic fuel cap cover is engineered for Freightliner Cascadia 125 heavy-duty trucks from 2018 and compatible models. Designed to meet the demanding requirements of commercial fleet operations, this non-locking fuel cap cover combines functionality with a professional appearance on your vehicle's exterior. The fuel cap cover features a triple chrome-plating process applied over high-quality plastic construction, providing excellent durability and corrosion resistance in varied weather conditions and road environments. The chrome finish maintains its appearance through frequent use and exposure to fuel vapors, road salt, and UV radiation typical in transportation and logistics operations. Installation is straightforward and convenient, with double-sided tape pre-applied to the back of the cover for quick mounting without requiring additional adhesives or fasteners. This design minimizes downtime during replacement or maintenance procedures, allowing operators to get vehicles back into service rapidly. The non-locking design accommodates standard push-and-twist or quarter-turn mechanisms for easy and convenient fuel access while the cover adds a protective and stylish accent to the fuel tank area. This component is suitable for fleet managers, owner-operators, trucking companies, and maintenance facilities seeking quality replacement parts that enhance both functionality and appearance. This replacement part is ideal for maintaining professional fleet aesthetics while ensuring reliable fuel system protection against environmental contaminants and debris. Original Model: FREIGHTLINER CASCADIA 125 YEAR 2018 CHROME PLASTIC NON- LOCKING FUEL CAP COVER
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.