Shop ILC
See all product information
Create Account
FREIGHTLINER CASCADIA 125 YEAR 2018 ENGINE OIL FILL CAP Heavy Duty Replacement Part
Mfr # FRTLNR CASC 125 2018 ENGINE OIL FILL CAP
Zoro # G122878638
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
OEM Part Number
A0000101385 / DDEA0000101385
Inside Dia.
1.5 inches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRTLNR CASC 125 2018 ENGINE OIL FILL CAP
- Zoro #
- G122878638
- UPC #
- -
- Country of Origin
- China
Dimensions
- Inside Dia.
- 1.5 inches
Details
- OEM Part Number
- A0000101385 / DDEA0000101385
Description
This replacement engine oil fill cap is engineered to meet the demanding specifications of 2018 Freightliner Cascadia 125 heavy-duty trucks and related commercial vehicle models. Designed as a direct aftermarket replacement for OEM part number A0000101385, this cap is compatible with Freightliner Cascadia, Century, Columbia, Coronado, and M2-112 series vehicles, making it an ideal solution for fleet maintenance and individual truck operators. Constructed from high-quality materials, this oil fill cap delivers reliable performance and long-lasting durability in demanding trucking environments. The cap features precise engineering to ensure a secure fit and proper sealing of the engine oil reservoir, preventing contamination and leakage during operation. Measuring 2.468 inches in diameter and 1.313 inches in height, it is designed for straightforward installation and seamless integration with existing engine components. It is sold individually, allowing fleet managers and maintenance professionals to stock replacement parts as needed for routine maintenance schedules. Ideal for trucking companies, independent owner-operators, and commercial vehicle service facilities, this oil fill cap is an essential maintenance item that helps protect engine integrity and maintain proper oil system function. Regular inspection and replacement of worn oil fill caps prevents potential oil leaks and contamination, contributing to engine longevity and operational efficiency. Keep this replacement on hand for quick, reliable maintenance of your Freightliner Cascadia and compatible heavy-duty trucks. Original Model: FREIGHTLINER CASCADIA 125 YEAR 2018 ENGINE OIL FILL CAP