FREIGHTLINER CASCADIA 125 YEAR 2018 MANIFOLD INLET SENSOR Replacement Temperature Probe

  • Mfr # FRTLNR CASC 125 2018 MANIFOLD INLET SENSOR

  • Zoro # G222878781


product price:  $164.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRTLNR CASC 125 2018 MANIFOLD INLET SENSOR
Zoro #
G222878781
UPC #
-
Country of Origin
China

Description

This is a high-quality aftermarket manifold inlet sensor designed as a direct replacement for Freightliner Cascadia 125 vehicles from 2018 and later model years. This dual-function pressure and temperature sensor replaces OEM part number A0061535628 and is engineered to meet or exceed original equipment specifications for reliable performance in demanding commercial trucking applications. The manifold inlet sensor is a critical component in your vehicle's engine management system, monitoring both intake manifold pressure and temperature to optimize fuel injection timing and engine efficiency. This replacement sensor is manufactured to exacting standards using quality materials and construction techniques that ensure durability and longevity in heavy-duty trucking environments. Designed specifically for compatibility with Freightliner Cascadia 125 trucks, this sensor integrates seamlessly into existing engine configurations without requiring modifications to mounting brackets or wiring harnesses. The unit is sold individually and ready for direct installation by qualified technicians. For commercial fleet maintenance departments and truck service centers, this replacement sensor offers a cost-effective alternative to OEM components while maintaining the performance standards required for long-haul and regional trucking operations. Whether you operate a single truck or manage a large fleet, having reliable replacement sensors on hand minimizes downtime and keeps your vehicles running at peak efficiency. This manifold inlet sensor is an essential maintenance part for any operation utilizing Freightliner Cascadia 125 vehicles. Original Model: FREIGHTLINER CASCADIA 125 YEAR 2018 MANIFOLD INLET SENSOR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.