Shop ILC
See all product information
Create Account
FREIGHTLINER CASCADIA 125 YEAR 2018 OUTSIDE AIR TEMPERATURE SENSOR Replacement Temperature Probe
Mfr # FRTLNR CASC 125 2018 OAT TEMP SNSR
Zoro # G822878174
product price:Â
$
99.65
/ea
Key Features
Sensor Type
Thermistor-based Temperature Sensor
Accuracy
High Accuracy Temperature Measurement
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRTLNR CASC 125 2018 OAT TEMP SNSR
- Zoro #
- G822878174
- UPC #
- -
- Country of Origin
- China
Details
- Sensor Type
- Thermistor-based Temperature Sensor
- Accuracy
- High Accuracy Temperature Measurement
Description
This replacement outside air temperature sensor is engineered for Freightliner Cascadia 125 2018 model year vehicles. Designed as a direct aftermarket replacement for OEM part number 2272747000 and equivalent 22-72747-000, this sensor delivers reliable performance in demanding heavy-duty trucking applications. The sensor features a compact 1.687-inch length and dual-pin connector configuration, ensuring straightforward installation without requiring extensive modifications to existing wiring harnesses. As a high-quality aftermarket component, it provides excellent value compared to original equipment while maintaining the accuracy and durability expected in commercial fleet operations. This temperature sensor is compatible with Freightliner Cascadia P3 models produced between 2008 and 2018, making it an ideal solution for maintenance and repair needs across multiple model years. The device accurately monitors outside air temperature, providing critical data for engine management systems, climate control optimization, and diagnostic monitoring in modern heavy-duty trucks. Built to withstand harsh environmental conditions typical in commercial transportation, this sensor offers dependable long-term performance. Installation is straightforward for qualified technicians, requiring only basic tools and minimal downtime. This makes it an economical choice for fleet maintenance operations seeking to minimize vehicle downtime while ensuring accurate temperature monitoring. Perfect for owner-operators, fleet managers, and maintenance facilities managing Freightliner Cascadia equipment. Original Model: FREIGHTLINER CASCADIA 125 YEAR 2018 OUTSIDE AIR TEMPERATURE SENSOR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.