Shop ILC

FREIGHTLINER CASCADIA 125 YEAR 2018 PLASTIC ALUMINUM 2 ROW RADIATOR KIT W FRAME AND OIL COOLER

  • Mfr # FRTLNR CASC 125 2018 PLASTIC ALUMINUM 2 ROW RADIAT

  • Zoro # G922879064


product price:  $9,961.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FRTLNR CASC 125 2018 PLASTIC ALUMINUM 2 ROW RADIAT
Zoro #
G922879064
UPC #
-
Country of Origin
China

Description

This replacement radiator kit is engineered for Freightliner Cascadia 125 models year 2018 and up, delivering reliable cooling performance for heavy-duty commercial trucking operations. The unit features a robust plastic tank combined with an aluminum core, providing excellent heat transfer efficiency while maintaining durability under demanding highway and freight hauling conditions. The two-row downflow core design maximizes cooling capacity to maintain optimal engine temperatures during extended operation and heavy loads. The radiator assembly measures 35 1/8in x 38 1/2in and includes the complete frame and integrated oil cooler, making this a comprehensive replacement solution that simplifies installation. This kit is compatible with Freightliner Cascadia 126 and 116 models and replaces original equipment manufacturer part numbers TXE1003849D, TXE1003850D, and TXE1004004B. The plastic and aluminum construction offers a balance of weight efficiency and thermal performance, reducing overall vehicle weight compared to traditional all-metal designs without compromising reliability or longevity. The complete kit format eliminates the need for sourcing additional components, reducing downtime and streamlining the replacement process. Whether addressing cooling system failures, routine maintenance intervals, or preventative fleet upgrades, this radiator kit provides the dependable performance necessary for commercial transportation applications. Original Model: FREIGHTLINER CASCADIA 125 YEAR 2018 PLASTIC ALUMINUM 2 ROW RADIATOR KIT W FRAME AND OIL COOLER

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.