Shop ILC
See all product information
Create Account
FREIGHTLINER CASCADIA 125 YEAR 2018 VITRIFRIGO VF51 BUILT-IN REFRIGERATOR 1.8 CF Heavy Duty
Mfr # FRTLNR CASC 125 2018 VITRIFRIGO VF51 BUILT-IN REFR
Zoro # G022878547
product price:Â
$
2,873.99
/ea
Free Shipping & Returns
Key Features
Temperature Range (F)
32°F to 50°F
Cooling System Type
Compressor-driven with low voltage and over-voltage protection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRTLNR CASC 125 2018 VITRIFRIGO VF51 BUILT-IN REFR
- Zoro #
- G022878547
- UPC #
- -
- Country of Origin
- China
- Temperature Range (F)
- 32°F to 50°F
- Cooling System Type
- Compressor-driven with low voltage and over-voltage protection
Description
This genuine Vitrifrigo VF51 built-in refrigerator is a direct replacement unit designed for Freightliner Cascadia 125 trucks and compatible with other commercial vehicle applications requiring integrated cooling solutions. The unit delivers reliable refrigeration and freezer functionality in a compact, space-efficient design suitable for long-haul trucking operations and mobile command centers. Built with durable construction to withstand the demands of commercial transportation, this 1.8 cubic foot combination refrigerator/freezer operates on 12/24V DC power, making it compatible with standard truck electrical systems. The efficient compressor-driven cooling system consumes approximately 40W during operation, minimizing parasitic electrical drain on vehicle batteries and alternators while maintaining optimal temperature control. At approximately 39.7 pounds, the unit's manageable weight facilitates installation without requiring extensive reinforcement or structural modifications. The refrigerator features sufficient storage capacity for perishable food items, beverages, and temperature-sensitive materials commonly required during extended highway routes. Runtime specifications indicate approximately 50% operational duty cycle under standard ambient conditions of 25 Degrees C (77 Degrees F), allowing for efficient battery management during extended operations. This replacement unit is engineered to factory specifications and provides seamless integration with existing cabinetry and mounting systems in 2018 Freightliner Cascadia 125 models and other compatible vehicle configurations. The built-in design maximizes interior cab space while providing essential refrigeration functionality for driver comfort and food safety compliance. Ideal for owner-operators, fleet managers, and commercial transportation companies seeking OEM-quality cooling solutions, this unit combines proven reliability with practical efficiency for modern commercial trucking applications. Original Model: FREIGHTLINER CASCADIA 125 YEAR 2018 VITRIFRIGO VF51 BUILT-IN REFRIGERATOR 1.8 CF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.