FREIGHTLINER CASCADIA 125 YEAR 2019 WINDSHIELD WIPER MOTOR 5 PIN Replacement Wiper Blade

  • Mfr # FRTLNR CASC 125 2019 WINDSHIELD WIPER MOTOR 5 PIN

  • Zoro # G322878568


product price:  $793.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRTLNR CASC 125 2019 WINDSHIELD WIPER MOTOR 5 PIN
Zoro #
G322878568
UPC #
-
Country of Origin
China

Description

This replacement windshield wiper motor is engineered for Freightliner Cascadia 125 trucks manufactured in 2019 and is compatible with OEM part number 2594086C91. Designed to meet the demanding requirements of commercial trucking operations, this dual-speed wiper motor delivers reliable performance in diverse weather conditions while maintaining visibility and safety standards required for professional fleet operations. The motor features robust waterproof construction that protects internal components from moisture, road spray, and environmental contaminants commonly encountered during long-haul transportation. The durable design ensures extended service life and reduced downtime, making it an economical choice for fleet maintenance departments and independent truck operators. The two-speed functionality provides operators with flexible wiping options to match precipitation intensity and visibility needs. This component is essential for maintaining windshield clarity and driver safety, particularly for commercial vehicles that operate continuously across varying climates and road conditions. The motor integrates seamlessly with existing Freightliner Cascadia electrical systems, requiring no modifications to mounting brackets or wiring harnesses. Installation is straightforward for technicians familiar with standard wiper motor replacement procedures. Sourced from reliable truck parts suppliers, this replacement motor meets quality standards expected in the commercial transportation industry. It is ideal for fleet maintenance operations, truck repair shops, and owner-operators seeking to maintain their Cascadia vehicles in peak working condition. Keeping a replacement unit on hand minimizes unexpected downtime and ensures compliance with visibility requirements for safe operation. Original Model: FREIGHTLINER CASCADIA 125 YEAR 2019 WINDSHIELD WIPER MOTOR 5 PIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.