Shop ILC
See all product information
Create Account
FREIGHTLINER CASCADIA 125 YEAR 2020 CB ANTENNA MOUNT BRACKET P3 Replacement Antenna Mount
Mfr # FRTLNR CASC 125 2020 CB ANTENNA MOUNT BRACKET P3
Zoro # G222878811
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Mount Location
Door mirror base (driver or passenger side)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRTLNR CASC 125 2020 CB ANTENNA MOUNT BRACKET P3
- Zoro #
- G222878811
- UPC #
- -
- Country of Origin
- China
Details
- Mount Location
- Door mirror base (driver or passenger side)
Description
This CB Antenna Mount Bracket is a high-quality aftermarket replacement part designed specifically for Freightliner Cascadia 125 Year 2020 models. Built from high-grade steel with a durable protective coating, this mount bracket delivers long-lasting performance in demanding over-the-road conditions. The bracket is engineered to support standard CB antennas and features a 1/2in hole for secure installation of antenna hardware. The mount attaches at the base of the door mirror and is compatible with both driver and passenger side installations, offering fleet operators and owner-operators flexible mounting options. Easy installation makes this replacement solution practical for maintenance facilities and truck owners seeking quick restoration of communication capabilities without extensive downtime. The straightforward design allows for hassle-free attachment to existing mirror assemblies using standard fastening methods. Ideal for fleet managers, independent truck operators, and maintenance shops, this bracket ensures reliable antenna mounting and proper vehicle communication system functionality. The durable steel construction withstands vibration, weather exposure, and the rigorous demands of commercial trucking applications. Whether replacing damaged mirror mounts or upgrading existing equipment, this compatible bracket serves as a cost-effective solution for restoring Cascadia communication systems to full operational capability. Original Model: FREIGHTLINER CASCADIA 125 YEAR 2020 CB ANTENNA MOUNT BRACKET P3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.