Shop ILC
See all product information
Create Account
FREIGHTLINER CASCADIA 125 YEAR 213 ALUMINUM FUEL TANK STEP 5X36IN
Mfr # CASCADIA 125 YR213 ALUM FT STEP 5X36IN
Zoro # G422798964
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Finish
Chrome Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CASCADIA 125 YR213 ALUM FT STEP 5X36IN
- Zoro #
- G422798964
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Step
- Material
- Aluminum
- Finish
- Chrome Plated
Description
This 5 in x 36 in aluminum fuel tank step is a direct replacement for the 213 Freightliner Cascadia 125, engineered to match OEM dimensions for a secure and stable stepping surface. Built from lightweight, corrosion-resistant aluminum, it provides long-lasting durability and reliable traction for safe entry and exit in heavy-duty applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.