Shop ILC
See all product information
Create Account
FREIGHTLINER CASCADIA 125 YEAR 214 SS V BAND CLAMP 5.05 INCH NOMINAL DIAMETER W/ DD13 ENGINE
Mfr # CASCADIA 125 YR214 SS V BAND CLMP 5.05 IN NOMINAL
Zoro # G322798736
product price:Â
$
66.45
/ea
Key Features
Size
5.05 in
Application
Hose/Pipe
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CASCADIA 125 YR214 SS V BAND CLMP 5.05 IN NOMINAL
- Zoro #
- G322798736
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 5.05 in
Details
- Application
- Hose/Pipe
- Item
- Lamp
- Material
- Steel
Description
This stainless steel V-band clamp is a direct replacement for the 214 Freightliner Cascadia 125 equipped with a DD13 engine, featuring a 5.05-inch nominal diameter for secure and reliable coupling of exhaust and turbo components. Built from high-strength, corrosion-resistant stainless steel, it ensures a tight seal and long-lasting durability under extreme heat and heavy-duty operating conditions.