Shop ILC
See all product information
Create Account
FREIGHTLINER CASCADIA 125 YEAR 215 LARGE FUEL FILTER CAP AND SEAL KIT
Mfr # CASCADIA 125 YR215 LARFUEL FLTR CAP AND SEAL KIT
Zoro # G222798614
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Application
Air/Fuel/Oil
Size
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CASCADIA 125 YR215 LARFUEL FLTR CAP AND SEAL KIT
- Zoro #
- G222798614
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 4.5 in
Details
- Material
- Plastic
- Application
- Air/Fuel/Oil
- Item
- Cap
Description
This large fuel filter cap and seal kit is a direct replacement for the 215 Freightliner Cascadia 125, designed to match OEM fit and ensure a tight, leak-free seal for the fuel filtration system. Made from durable, fuel-resistant materials, it helps maintain proper fuel pressure and protects engine components from contamination during heavy-duty operation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.