
FREIGHTLINER CASCADIA 126 YEAR 2018 STEEL RADIATOR FRAME Replacement Hood (Discontinued)
- Mfr # FRTLNR CASC 126 2018 STEEL RADIATOR FRAME
- Zoro # G822879799
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FRTLNR CASC 126 2018 STEEL RADIATOR FRAME
Zoro #
G822879799
UPC #
-
Country of Origin
China
Description
This replacement steel radiator frame is engineered as a direct OEM-quality aftermarket component for the Freightliner Cascadia 126 2018 model year. Built with heavy-duty steel construction, this downflow radiator frame delivers reliable cooling performance in demanding long-haul trucking applications where consistent thermal management is critical. The frame accommodates a radiator measuring 35 inches in height, 38.5 inches in width, and 2 inches in depth, providing secure mounting for optimal airflow and cooling efficiency. The downflow design ensures effective engine temperature regulation during extended highway operation. The radiator features a 2.5-inch inlet positioned at the top right and a 2.5-inch outlet at the bottom left, allowing for straightforward plumbing integration with existing engine cooling systems. This assembly includes an integrated oil cooler positioned at the base of the frame, providing dual cooling functionality in a single compact unit. This integrated design reduces installation complexity while maximizing underhood space efficiency, a key consideration for heavy-duty truck applications. Constructed from durable steel, this radiator frame matches OEM specifications and quality standards, ensuring compatibility with Freightliner Cascadia 126 2018 models while delivering the rugged reliability expected in commercial trucking environments. The robust frame construction withstands vibration, temperature fluctuations, and the demanding operating conditions typical of long-distance hauling operations. This replacement component is ideal for fleet maintenance departments, independent truck repair shops, and owner-operators seeking to restore cooling system performance on aging Cascadia units. Installation requires basic mechanical knowledge and standard hand tools. Original Model: FREIGHTLINER CASCADIA 126 YEAR 2018 STEEL RADIATOR FRAME
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.