FREIGHTLINER CASCADIA 126 YEAR 2020 COOLANT FLUID LEVEL SENSOR Heavy Duty Replacement Part

  • Mfr # FRTLNR CASC 126 2020 COOLANT FLUID LEVEL SENSOR

  • Zoro # G722879721


product price: $443.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRTLNR CASC 126 2020 COOLANT FLUID LEVEL SENSOR
Zoro #
G722879721
UPC #
-
Country of Origin
China

Description

This high-quality replacement coolant fluid level sensor is engineered for heavy-duty commercial trucking applications, specifically designed to replace OEM part number 06-62384-002. The sensor is fully compatible with Freightliner Cascadia models 113, 125, 116, and 126, as well as Columbia models 112 and 120, covering model years 2008 through 2020 for Cascadia and 2007 through 2017 for Columbia. This makes it an ideal solution for fleet maintenance operations and independent repair shops servicing these popular heavy-duty trucks. Constructed from durable plastic materials in black and tan finish, this sensor features a robust spade connector with male electrical connector gender for secure and reliable connections. The collar nut mounting type ensures stable installation in the engine block or coolant reservoir, while included mounting hardware simplifies the replacement process and minimizes installation time and labor costs. The sensor operates as an essential engine management component, monitoring coolant fluid levels and transmitting real-time data to the vehicle's onboard diagnostic system. Proper coolant level monitoring prevents engine overheating, reduces maintenance downtime, and extends engine life, making this replacement part a critical investment for maintaining fleet reliability and performance. This individual unit has been manufactured to match OEM specifications and performance standards, offering a cost-effective alternative to original manufacturer parts without compromising quality or durability. Ideal for commercial trucking operations, fleet maintenance facilities, and professional mechanics specializing in Freightliner heavy-duty vehicles, this sensor provides dependable operation in demanding industrial applications. Original Model: FREIGHTLINER CASCADIA 126 YEAR 2020 COOLANT FLUID LEVEL SENSOR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.