This item is Discontinued.

Ilc FREIGHTLINER CASCADIA 126 YEAR 2020 STEEL RADIATOR FRAME Heavy Duty Replacement Part FRTLNR CASC 126 2020 STEEL RADIATOR FRAME

FREIGHTLINER CASCADIA 126 YEAR 2020 STEEL RADIATOR FRAME Heavy Duty Replacement Part (Discontinued)

  • Mfr # FRTLNR CASC 126 2020 STEEL RADIATOR FRAME
  • Zoro # G022879797
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FRTLNR CASC 126 2020 STEEL RADIATOR FRAME
Zoro #
G022879797
UPC #
-
Country of Origin
China

Description

This replacement radiator frame is engineered as a direct OEM-equivalent component for Freightliner Cascadia 126 trucks manufactured in 2020, with compatibility extending to most 2018 and newer model years. Constructed from high-quality steel, this frame delivers exceptional durability and structural integrity for demanding commercial trucking applications. The frame measures approximately 42 inches in length by 40.75 inches in width, providing optimal fitment and support for standard radiator assemblies used in this vehicle class. As a critical cooling system component, this steel radiator frame is designed to withstand the rigorous operating conditions typical of heavy-duty commercial transport, including extended highway use and varying climate conditions. The robust steel construction ensures reliable performance and extended service life while maintaining precise dimensional compatibility with Freightliner specifications. This part serves as an ideal replacement solution for fleet maintenance operations, repair facilities, and owner-operators requiring genuine-quality components for their Cascadia equipment. Whether addressing routine maintenance, accident recovery, or system upgrades, this radiator frame provides dependable functionality and cost-effective value for commercial trucking operations. Original Model: FREIGHTLINER CASCADIA 126 YEAR 2020 STEEL RADIATOR FRAME

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.