FREIGHTLINER CASCADIA 126 YEAR 2023 COOLANT FLUID LEVEL SENSOR Heavy Duty Replacement Part

  • Mfr # FRTLNR CASC 126 2023 COOLANT FLUID LEVEL SENSOR

  • Zoro # G622879692


product price:  $443.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRTLNR CASC 126 2023 COOLANT FLUID LEVEL SENSOR
Zoro #
G622879692
UPC #
-
Country of Origin
China

Description

This replacement coolant fluid level sensor is engineered to restore proper coolant monitoring functionality in Freightliner and comparable heavy-duty commercial vehicles. Designed as a direct replacement for OEM part 06-62384-002, this sensor is compatible with Freightliner Cascadia models 113, 125, 116, and 126, as well as Columbia models 112 and 120. The sensor is also suitable for applications in Freightliner Cascadia trucks from 2008 to 2020 and Columbia models from 2007 to 2017. Constructed from durable plastic with a black and tan color finish, this sensor combines robust material composition with reliable performance in demanding heavy-duty operating environments. The male spade connector electrical interface ensures secure and consistent connections with existing vehicle wiring harnesses. The unit features a collar nut mounting type, allowing straightforward installation with minimal downtime. This sensor delivers essential coolant level monitoring to help fleet operators and maintenance professionals prevent engine overheating and coolant-related failures. The inclusion of mounting hardware streamlines the installation process, reducing labor costs and getting vehicles back into service quickly. As a critical component for engine thermal management systems, this replacement sensor maintains the same operational specifications and fit characteristics as the original equipment manufacturer part. Ideal for fleet maintenance departments, independent truck repair facilities, and heavy-duty diesel mechanics, this coolant level sensor provides a cost-effective solution for restoring complete cooling system functionality. Sold individually to meet your specific replacement needs, this sensor represents a reliable upgrade path for maintaining optimal engine performance and protecting long-term vehicle investments. Original Model: FREIGHTLINER CASCADIA 126 YEAR 2023 COOLANT FLUID LEVEL SENSOR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.