FREIGHTLINER CASCADIA 126 YEAR 2024 CB ANTENNA MOUNT BRACKET Replacement Mirror

  • Mfr # FRTLNR CASC 126 2024 CB ANTENNA MOUNT BRACKET

  • Zoro # G422879380


product price:  $136.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRTLNR CASC 126 2024 CB ANTENNA MOUNT BRACKET
Zoro #
G422879380
UPC #
-
Country of Origin
China

Description

This replacement CB antenna mount bracket is engineered specifically for the Freightliner Cascadia 126 model year 2024, providing a reliable solution for fleet operators and truck owners requiring antenna system upgrades or replacements. Designed as a direct fit component for Freightliner Cascadia trucks, this bracket maintains full compatibility with CB radio systems while supporting optional cell phone and Sirius/XM antenna installations. The mount bracket offers a convenient installation location at the spot mirror position, eliminating the need for complex modifications to your vehicle's existing structure. This strategic placement provides easy access for maintenance while preserving the truck's aerodynamic profile. The bracket accommodates various antenna types and configurations, making it an adaptable solution for different communication requirements in commercial trucking operations. Constructed from premium grade 304 stainless steel, this antenna mount delivers exceptional corrosion resistance, a critical feature for trucks operating in harsh weather conditions, high-salt environments, or demanding transportation routes. The corrosion-resistant material ensures long-term durability and minimal maintenance, reducing downtime and replacement frequency across your fleet. Installation is straightforward and can be completed without specialized tools or professional service, minimizing labor costs and vehicle downtime. The bracket's robust design withstands vibration and road stress typical of commercial trucking operations, ensuring stable antenna positioning and consistent communication performance. Ideal for fleet managers, owner-operators, and maintenance departments seeking reliable replacement parts, this CB antenna mount bracket represents a cost-effective upgrade that restores or enhances your Cascadia's communication capabilities. Whether replacing worn components or installing new antenna systems, this bracket provides the durability and functionality required for professional transportation operations. Original Model: FREIGHTLINER CASCADIA 126 YEAR 2024 CB ANTENNA MOUNT BRACKET

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.