Shop ILC
FREIGHTLINER CASCADIA 126 YEAR 2024 KNOEDLER CHIEF AIR TALL BACK STANDARD BASE SEAT BROWN/TAN
Mfr # FRTLNR CASC 126 2024 KNOEDLER CHIEF AIR TALL BACK
Zoro # G222878958
product price:Â $11,628.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FRTLNR CASC 126 2024 KNOEDLER CHIEF AIR TALL BACK
Zoro #
G222878958
UPC #
-
Country of Origin
China
Description
This replacement seat is specifically engineered for Freightliner Cascadia 126 Year 2024 models and compatible with other heavy-duty commercial trucking applications. The Knoedler Chief Air Tall Back Standard Base Seat combines premium construction with operator comfort features essential for long-haul and regional trucking operations. Constructed from genuine brown and tan two-tone leather with distinctive gold stitching, this seat delivers a professional appearance while maintaining durability in demanding commercial environments. The high-quality leather material resists wear and is designed to withstand the rigors of daily professional use in cab environments. The seat features a tall back design with standard riser configuration and wide cushion for extended operator support during extended driving periods. The FAS system provides advanced lumbar support with three adjustable lumbar settings and two side bolster positions, allowing operators to customize seating position and comfort. This ergonomic engineering reduces driver fatigue and promotes proper spinal alignment during long shifts. The standard base model includes dual armrests, bellows suspension, and a full-function swivel base for easy entry and exit from the cab. Heating functionality provides high and low cushion temperature settings for year-round operator comfort in varying climate conditions. Additional features include a fully reclining backrest for adjustability and an adjustable headrest to accommodate drivers of varying heights and preferences. The 23-inch wide seating surface accommodates a range of operator body types. Installation is suitable for Freightliner Cascadia 126 and comparable heavy-duty truck platforms requiring OEM-quality replacement seating solutions. Original Model: FREIGHTLINER CASCADIA 126 YEAR 2024 KNOEDLER CHIEF AIR TALL BACK STANDARD BASE SEAT BROWN/TAN GENUINE LEATHER W/ GOLD STITCH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.