Shop ILC
See all product information
Create Account
FREIGHTLINER CASCADIA 126 YEAR 218 BLACK FABRIC ARMREST COVER SET 33 INCH
Mfr # CASCADIA 126 YR218 BLK FABRIC ARMREST CVR SET 33 I
Zoro # G722799272
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CASCADIA 126 YR218 BLK FABRIC ARMREST CVR SET 33 I
- Zoro #
- G722799272
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 33 in
Details
- Item
- Armrest Cover Set
- Color
- Black
Description
This 33-inch black fabric armrest cover set is a direct replacement for the 218 Freightliner Cascadia 126, designed to match OEM fit and restore a clean, comfortable appearance to the interior armrests. Made from durable, high-quality fabric, these covers provide long-lasting protection against wear while enhancing driver comfort and interior style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.