
FREIGHTLINER CASCADIA YEAR 2014 HIGH FLOW PERFORMANCE AIR FILTER WITH WASHABLE ELEMENT MEDIA
Mfr # FRTLNR CASC 2014 HI-FLOW AIR FLTR W/WASH MEDIA
Zoro # G922878975
product price:Â $1,910.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FRTLNR CASC 2014 HI-FLOW AIR FLTR W/WASH MEDIA
Zoro #
G922878975
UPC #
-
Country of Origin
China
Description
This high-flow performance air filter is engineered for Freightliner Cascadia 2014 models and compatible with select Coronado, M2, and 122SD platforms. Featuring a washable element media design, this filter delivers exceptional durability and reusability, significantly reducing long-term operating costs compared to disposable alternatives. The high-flow construction optimizes engine air intake while maintaining superior filtration standards, resulting in improved horsepower output and enhanced fuel efficiency across highway and regional haul applications. The washable media element allows for complete disassembly and thorough cleaning, enabling the filter to achieve near-original performance specifications with each wash cycle. This design eliminates the need for frequent replacements, making it an economical choice for fleet operations and owner-operators seeking to minimize maintenance expenses. The durable construction withstands demanding operational conditions, ensuring reliable performance in various driving environments. Installation is straightforward for most 2008-2017 Freightliner Cascadia units and compatible models, making it suitable for maintenance shops and experienced technicians. By upgrading to this high-performance air filter, operators can expect measurable improvements in engine efficiency, reduced downtime associated with filter maintenance, and extended service intervals. Ideal for commercial trucking operations, this filter represents a smart investment in equipment longevity and operational efficiency. Whether maintaining a single truck or managing fleet-wide air filtration needs, this washable, high-flow option delivers professional-grade performance and cost-effective reliability for serious commercial transportation users. Original Model: FREIGHTLINER CASCADIA YEAR 2014 HIGH FLOW PERFORMANCE AIR FILTER WITH WASHABLE ELEMENT MEDIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.