Shop ILC
See all product information
Create Account
FREIGHTLINER CASCADIA YEAR 211 AIR INTAKE SCREEN
Mfr # CASCADIA YEAR 211 AIR INTAKE SCREEN
Zoro # G822799189
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Side
Driver
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CASCADIA YEAR 211 AIR INTAKE SCREEN
- Zoro #
- G822799189
- UPC #
- -
- Country of Origin
- China
Details
- Side
- Driver
- Item
- Air intake Screen
- Color
- Black
Description
This air intake screen is a direct replacement for the 211 Freightliner Cascadia, designed to match OEM fitment and protect the intake system by preventing debris from entering the air filter housing. Built from durable, corrosion-resistant materials, it ensures proper airflow and long-lasting performance in demanding heavy-duty operating conditions.