Shop ILC
See all product information
Create Account
FREIGHTLINER CENTURY 12 YEAR 1996 CHROME GAUGE PANEL TOP TRIM WITH INDIVIDUAL GAUGES
Mfr # CENTURY 12 YR1996 CHRM GAUPNL TOP TRM W/INDIVIDUAL
Zoro # G322798392
product price:Â
$
99.99
/ea
Key Features
Bolt Distance
9.875 in
Surface Finish
Chrome Plated
Material
Plastic Poly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CENTURY 12 YR1996 CHRM GAUPNL TOP TRM W/INDIVIDUAL
- Zoro #
- G322798392
- UPC #
- -
- Country of Origin
- China
Details
- Bolt Distance
- 9.875 in
- Surface Finish
- Chrome Plated
- Item
- Chrome Gauge Panel Top Trim
- Material
- Plastic Poly
Description
This chrome gauge panel top trim is a direct replacement for the 1996 Freightliner Century 12, designed to enhance the dashboard with a polished, OEM-style finish while accommodating individual gauges. Built from durable, high-gloss chrome-plated material, it adds a sleek custom look and long-lasting protection to the upper gauge panel area.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.