Shop ILC
See all product information
Create Account
FREIGHTLINER CENTURY 12 YEAR 1999 NORMALLY CLOSED LOW AIR PRESSURE SWITCH WITH .125-27 NTP CONNECTI
Mfr # CENTURY 12 YR1999 NC LOW AIR PRESS SW W/.125-27 NT
Zoro # G822798588
product price:Â
$
30.95
/ea
Key Features
Total Part Length
1.97 in
Connector Type
Blade
Threaded Sealant
Yes
Connecting Thread
1/8-27 NTP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CENTURY 12 YR1999 NC LOW AIR PRESS SW W/.125-27 NT
- Zoro #
- G822798588
- UPC #
- -
- Country of Origin
- China
Dimensions
- Total Part Length
- 1.97 in
Details
- Item
- Low Air Pressure Switch
- Connector Type
- Blade
- Threaded Sealant
- Yes
- Connecting Thread
- 1/8-27 NTP
Description
This normally-closed low air pressure switch is a direct replacement for the 1999 Freightliner Century 12, featuring a.125-27 NTP connection for proper OEM-style fitment. Built for reliable performance in heavy-duty air systems, it provides accurate low-pressure activation to help maintain safe brake and suspension operation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.