Shop ILC
See all product information
Create Account
FREIGHTLINER CENTURY 12 YEAR 200 ALUMINUM ANTI-SIPHON TUBE FOR FREIGHTLINER WITH TANKS WITH 2.5 IN
Mfr # CENTURY 12 YR200 ALUM ANTI-SIPHON TUBE W/TANKS W/2
Zoro # G822798861
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Diameter
2.5 in
Shape
Tube
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CENTURY 12 YR200 ALUM ANTI-SIPHON TUBE W/TANKS W/2
- Zoro #
- G822798861
- UPC #
- -
- Country of Origin
- China
- Item
- Anti-Siphon Tube
- Shape
- Tube
- Material
- Aluminum
Description
This aluminum anti-siphon tube is a direct replacement for the 200 Freightliner Century 12, designed for fuel tanks with a 2.5-inch opening to help prevent fuel theft and unauthorized siphoning. Built from lightweight, corrosion-resistant aluminum, it installs easily and provides long-lasting protection for commercial truck fuel systems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.