FREIGHTLINER CENTURY 12 YEAR 207 FUEL TANK STEP 6X47.25IN ALUMINUM

  • Mfr # CENTURY 12 YR207 FT STEP 6X47.25IN ALUM

  • Zoro # G022798753


product price:  $266.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Height
1.75 in
Length
47.25 in
Width
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CENTURY 12 YR207 FT STEP 6X47.25IN ALUM
Zoro #
G022798753
UPC #
-
Country of Origin
China

Dimensions

Height
1.75 in
Length
47.25 in
Width
5.5 in

Details

Material
Aluminum
Item
Fuel Tank Steps

Description

This 6 in x 47.25 in aluminum fuel tank step is a direct replacement for the 207 Freightliner Century 12, designed to match OEM dimensions for a secure and stable stepping surface. Constructed from strong, corrosion-resistant aluminum, it provides long-lasting durability and reliable traction for safe entry and exit in demanding commercial environments.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.