Shop ILC
See all product information
Create Account
FREIGHTLINER CENTURY 12 YEAR 210 FUEL TANK STEP 6X33.46IN ALUMINUM
Mfr # CENTURY 12 YR210 FT STEP 6X33.46IN ALUM
Zoro # G222798768
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Length
33.46
Width
5.5 in
Height
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CENTURY 12 YR210 FT STEP 6X33.46IN ALUM
- Zoro #
- G222798768
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 33.46
- Width
- 5.5 in
- Height
- 1.75
Details
- Material
- Aluminum
- Item
- Fuel Tank Steps
Description
This 6 in x 33.46 in aluminum fuel tank step is a direct replacement for the 210 Freightliner Century 12, engineered to match OEM dimensions for a secure and stable stepping surface. Built from strong, corrosion-resistant aluminum, it provides long-lasting durability and reliable traction for safe entry and exit in demanding commercial environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.