Shop ILC
See all product information
Create Account
FREIGHTLINER CLASSIC 12 YEAR 1998 3 .375IN SPEEDOMETER GAUGE KIT 0-80 MPH
Mfr # CLASSIC 12 YR1998 3 .375IN SPEEDO GAUKIT 0-80 MPH
Zoro # G922798693
product price:Â
$
613.99
/ea
Free Shipping & Returns
Key Features
MPH
0-80
Bezel
Black
Diameter
3.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLASSIC 12 YR1998 3 .375IN SPEEDO GAUKIT 0-80 MPH
- Zoro #
- G922798693
- UPC #
- -
- Country of Origin
- China
Dimensions
- Diameter
- 3.375 in
Details
- MPH
- 0-80
- Bezel
- Black
- Item
- Speedometer Kit
Description
This 3.375-inch speedometer gauge kit is a direct replacement for the 1998 Freightliner Classic 12, offering a clear 0-80 MPH range for accurate and reliable speed monitoring. Built with durable components and an OEM-style design, it ensures dependable performance and easy integration into the trucks existing gauge panel.