Shop ILC
Create Account
FREIGHTLINER CLASSIC 120 YEAR 1995 STAINLESS STEEL LOUVERED GRILLE BAR INSERT Replacement Grille
Mfr # FRTLNR CLASSIC 120 1995 SS LOUVERED GRILLE BAR INS
Zoro # G922879217
product price:Â
$
199.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRTLNR CLASSIC 120 1995 SS LOUVERED GRILLE BAR INS
- Zoro #
- G922879217
- UPC #
- -
- Country of Origin
- China
Description
This replacement grille bar insert is engineered for Freightliner Classic 120 and FLD120 models from 1995 and compatible years. Constructed from premium stainless steel, this component delivers superior corrosion resistance, making it ideal for heavy-duty commercial trucking applications exposed to harsh environmental conditions, road salt, and variable weather. The louvered design features 11inV" style bars that optimize airflow to the radiator and engine cooling system, supporting consistent thermal management during extended highway and regional haul operations. The stainless steel construction ensures extended service life and minimal maintenance requirements compared to standard steel alternatives. The louvered bar configuration not only enhances cooling efficiency but also provides a professional appearance suitable for fleet and owner-operator standards. This grille insert is a direct replacement part that installs into the existing front grille assembly without requiring additional modifications to the truck's chassis or bumper structure. Suitable for fleet maintenance departments, independent trucking operations, and commercial vehicle repair shops, this replacement insert addresses wear, corrosion, or damage to the original grille while maintaining OEM fit and function. The durable stainless steel material withstands prolonged exposure to road chemicals, moisture, and temperature fluctuations common in commercial transportation environments. Installation is straightforward, requiring basic hand tools and minimal downtime for service. This component is essential for operators prioritizing vehicle longevity, cooling system performance, and professional fleet appearance. Compatible with Freightliner Classic and FLD 120 models spanning multiple model years, it represents a cost-effective maintenance solution for extending the operational life of heavy-duty commercial trucks. Original Model: FREIGHTLINER CLASSIC 120 YEAR 1995 STAINLESS STEEL LOUVERED GRILLE BAR INSERT