Shop ILC
Create Account
FREIGHTLINER CLASSIC 120 YEAR 1999 3 SLOT BLACK QUILTED VINYL WINTER FRONT GRILLE COVER Replacement
Mfr # FRTLNR CLASSIC 120 1999 3 SLOT BLACK QUILTED VINYL
Zoro # G422878857
product price:Â
$
548.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRTLNR CLASSIC 120 1999 3 SLOT BLACK QUILTED VINYL
- Zoro #
- G422878857
- UPC #
- -
- Country of Origin
- China
Description
This high-quality aftermarket winter front grille cover is designed specifically for Freightliner heavy-duty trucks operating in cold-weather conditions. The 3-slot black quilted vinyl cover is engineered to help manage frigid air intake, improving fuel efficiency during winter months by reducing the workload on your engine's cooling system. Constructed from durable quilted vinyl material, this replacement cover provides reliable weather protection and long-lasting performance in demanding commercial applications. The cover is compatible with Freightliner Classic 120 models from 1994 through 2010, Freightliner Classic XL 132 from 1994 through 2010, and Freightliner FLD120 models from 1994 through 2009, making it an ideal upgrade or replacement for aging or damaged factory covers. The black quilted vinyl construction offers excellent resistance to UV damage and harsh weather exposure while maintaining a professional appearance. This product is a non-OEM aftermarket replacement part that meets quality standards for workmanship and materials. Installation requires the Belmor Hardware Kit Number 03-120901, which is sold separately. The cover is sold individually to fit the standard 3-slot grille configuration found on these Freightliner models. This winter front cover is an essential accessory for fleet operators and owner-operators looking to optimize engine performance and fuel economy during cold-weather operations across North America. Please note that this item is a special order product and cannot be canceled once ordered. Returns are not permitted on this item. Original Model: FREIGHTLINER CLASSIC 120 YEAR 1999 3 SLOT BLACK QUILTED VINYL WINTER FRONT GRILLE COVER
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.