Shop ILC
Create Account
FREIGHTLINER CLASSIC 120 YEAR 2000 STAINLESS STEEL LOUVERED GRILLE BAR INSERT Replacement Grille
Mfr # FRTLNR CLASSIC 120 2000 SS LOUVERED GRILLE BAR INS
Zoro # G322879350
product price:Â $199.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRTLNR CLASSIC 120 2000 SS LOUVERED GRILLE BAR INS
- Zoro #
- G322879350
- UPC #
- -
- Country of Origin
- China
Description
This replacement grille bar insert is engineered for Freightliner Classic 120 model year 2000 trucks and delivers superior durability for heavy-duty commercial fleet applications. Constructed from premium stainless steel, this component features an eleven-bar "V" style louvered design that optimizes airflow while maintaining a professional appearance suitable for modern trucking operations. The stainless steel construction provides exceptional corrosion resistance, making this grille ideal for vehicles exposed to harsh environmental conditions including road salt, moisture, and extreme weather. This material composition ensures long-term reliability and minimal maintenance requirements, protecting your investment in fleet appearance and functionality. The louvered bar configuration not only enhances the aesthetic profile of your vehicle but also improves cooling efficiency by directing airflow effectively through the radiator system. This replacement insert is designed for direct compatibility with Freightliner FLD120 and Classic model trucks, streamlining the replacement process for fleet maintenance operations. Installation is straightforward, making it suitable for in-house maintenance or professional service centers. The durable construction withstands the demanding conditions of interstate and local trucking operations, maintaining structural integrity and appearance through years of service. Ideal for fleet managers seeking reliable replacement components, this grille insert addresses both functional cooling requirements and professional presentation standards. Whether you are performing routine maintenance or restoring a vehicle's front-end appearance, this stainless steel grille insert provides a cost-effective solution that meets commercial-grade standards for heavy-duty trucks. Original Model: FREIGHTLINER CLASSIC 120 YEAR 2000 STAINLESS STEEL LOUVERED GRILLE BAR INSERT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.