Shop ILC
See all product information
Create Account
FREIGHTLINER CLASSIC XL 132 YEAR 1995 3.375IN PROGRAMELECTRIC SPEEDOMETER 0-80MPH WODOMETER BLK
Mfr # FRTLNR CLASSIC XL 132 1995 3.375IN PROGRAMELECTRIC
Zoro # G722878793
product price:Â
$
870.99
/ea
Free Shipping & Returns
Key Features
Features
Odometer included, programmable operation
Speed Range
0-80 MPH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRTLNR CLASSIC XL 132 1995 3.375IN PROGRAMELECTRIC
- Zoro #
- G722878793
- UPC #
- -
- Country of Origin
- China
- Features
- Odometer included, programmable operation
- Speed Range
- 0-80 MPH
Description
This replacement programmable electric speedometer is engineered for heavy-duty commercial truck applications, specifically designed to fit Freightliner Classic XL 132 models from 1995-2000 and compatible with Ford medium-duty trucks including Aeromax, F600, F700, and LTL9000 series. The 3.375-inch gauge features a black face with red pointer and black bezel, providing excellent visibility in various lighting conditions typical of long-haul operations. The speedometer delivers accurate speed readings across a 0-80 mph range, making it ideal for highway monitoring and compliance with fleet management requirements. The integrated odometer functionality tracks accumulated mileage to support essential vehicle maintenance records, inspection documentation, and fleet accountability. This combination of speed and mileage tracking in a single gauge installation streamlines dashboard organization while reducing complexity in your vehicle's instrumentation system. Built with durable construction standards, this gauge withstands the demanding conditions of continuous commercial operation, including vibration, temperature fluctuations, and extended duty cycles common in trucking and transportation industries. The programmable electric design ensures reliable performance across various installation configurations, making it suitable for retrofit applications or OEM replacements. This replacement gauge directly addresses the need for reliable speedometer functionality in aging commercial fleets, offering a cost-effective solution to maintain accurate operational data collection. Whether used in active fleet service or as a backup component, this speedometer provides the durability and precision required for professional transportation operations. Original Model: FREIGHTLINER CLASSIC XL 132 YEAR 1995 3.375IN PROGRAMELECTRIC SPEEDOMETER 0-80MPH WODOMETER BLK FACE RED POINTER BLK BEZEL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.