Shop ILC
See all product information
Create Account
FREIGHTLINER CLASSIC XL 132 YEAR 1997 3 .375IN SPEEDOMETER GAUGE KIT 0-80 MPH
Mfr # CLASSIC XL 132 YR1997 3 .375IN SPEEDO GAUKIT 0-80
Zoro # G422798711
product price:Â $613.99
/ea
Free Shipping & Returns
Key Features
Bezel
Black
MPH
0-80
Diameter
3.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLASSIC XL 132 YR1997 3 .375IN SPEEDO GAUKIT 0-80
- Zoro #
- G422798711
- UPC #
- -
- Country of Origin
- China
Dimensions
- Diameter
- 3.375 in
Details
- Bezel
- Black
- Item
- Speedometer Kit
- MPH
- 0-80
Description
This 3.375-inch speedometer gauge kit is a direct replacement for the 1997 Freightliner Classic XL 132, featuring a clear 0-80 MPH range for accurate and reliable speed monitoring. Built with durable components and designed for an OEM-style fit, it ensures dependable performance and seamless integration into the trucks existing gauge panel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.