Shop ILC
See all product information
Create Account
FREIGHTLINER CLASSIC XL 132 YEAR 2000 3.375IN PROGRAMELECTRIC SPEEDOMETER 0-80MPH WODOMETER BLK
Mfr # FRTLNR CLASSIC XL 132 2000 3.375IN PROGRAMELECTRIC
Zoro # G822878563
product price:Â
$
870.99
/ea
Free Shipping & Returns
Key Features
Speed Range
0-80 mph
Features
Includes Odometer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRTLNR CLASSIC XL 132 2000 3.375IN PROGRAMELECTRIC
- Zoro #
- G822878563
- UPC #
- -
- Country of Origin
- China
Details
- Speed Range
- 0-80 mph
- Features
- Includes Odometer
Description
This replacement speedometer is engineered specifically for Freightliner Classic XL 132 vehicles from the year 2000, delivering reliable performance and accurate velocity readings for commercial fleet operations. The unit features a 3.375-inch gauge face with a 0-80 mph range, making it ideal for heavy-duty trucking applications where precise speed monitoring is essential for safety, compliance, and operational efficiency. The speedometer combines electric functionality with an integrated odometer, providing drivers with continuous tracking of both instantaneous speed and cumulative mileage. The black face dial features a red pointer and black bezel design, ensuring high visibility in various lighting conditions typical of long-haul operations. This professional-grade instrument is designed to meet the exacting standards required in commercial transportation environments. Installation is straightforward for technicians familiar with Freightliner systems, as this replacement gauge is configured to match the original equipment specifications of the Classic XL 132 model year. The electric construction ensures consistent responsiveness and durability under the demanding conditions of commercial vehicle operation, including extended highway use and varied terrain. This replacement component is suitable for fleet maintenance departments, independent truck service centers, and owner-operators requiring OEM-equivalent performance without premium pricing. The gauge maintains factory-standard accuracy for speedometer readings, helping operators stay compliant with DOT regulations and company safety protocols. Whether addressing a failed instrument, upgrading aging equipment, or maintaining a fleet's instrumentation systems, this speedometer replacement delivers the reliability and precision expected in professional commercial vehicle service. Original Model: FREIGHTLINER CLASSIC XL 132 YEAR 2000 3.375IN PROGRAMELECTRIC SPEEDOMETER 0-80MPH WODOMETER BLK FACE RED POINTER BLK BEZEL