Shop ILC
See all product information
Create Account
FREIGHTLINER CLASSIC XL 132 YEAR 2000 3.375IN SPEEDOMETER GAUGE KIT 0-80 MPH Heavy Duty
Mfr # FRTLNR CLASSIC XL 132 2000 3 .375IN SPEEDOMETER GA
Zoro # G722879981
product price:Â
$
706.99
/ea
Free Shipping & Returns
Key Features
Features
Includes odometer for mileage tracking
Speed Range
0-80 MPH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRTLNR CLASSIC XL 132 2000 3 .375IN SPEEDOMETER GA
- Zoro #
- G722879981
- UPC #
- -
- Country of Origin
- China
- Features
- Includes odometer for mileage tracking
- Speed Range
- 0-80 MPH
Description
This replacement speedometer gauge kit is designed as an OEM-equivalent component for Freightliner Classic XL 132 models from the year 2000. The gauge features a 3.375-inch diameter face with a 0-80 mph speed range, providing accurate speed monitoring essential for fleet operations and vehicle maintenance documentation. The integrated odometer functionality tracks cumulative mileage to support vehicle service records and operational compliance requirements. Built with durable construction suitable for the demanding conditions of commercial trucking operations, this gauge kit withstands continuous use in heavy-duty automotive environments. The mechanical design ensures reliable performance across varying temperature and operating conditions typical in transportation and logistics applications. This component serves as a direct replacement for original equipment on Freightliner Classic 120 and Classic 132 XL models, making it an ideal choice for fleet maintenance, repair shops, and commercial vehicle operators requiring authentic replacement parts. The gauge maintains compatibility with existing dash installations, simplifying the replacement process and minimizing vehicle downtime. Suitable for use in commercial trucking, logistics fleet operations, and professional transportation applications where precise speed monitoring and accurate mileage tracking are critical for vehicle management and regulatory compliance. This replacement part helps maintain vehicle accuracy standards and operational efficiency in commercial fleet environments. Original Model: FREIGHTLINER CLASSIC XL 132 YEAR 2000 3.375IN SPEEDOMETER GAUGE KIT 0-80 MPH