This item is Discontinued.

Ilc FREIGHTLINER COLUMBIA 112 YEAR 2005 90 GALLON REAR FILL FUEL TANK 25 X 46.5 INCH PASSENGER SIDE FRTLNR COLUMBIA 112 2005 90 GALLON REAR FILL FUEL

This item is Discontinued.

Ilc

FREIGHTLINER COLUMBIA 112 YEAR 2005 90 GALLON REAR FILL FUEL TANK 25 X 46.5 INCH PASSENGER SIDE (Discontinued)

Mfr # FRTLNR COLUMBIA 112 2005 90 GALLON REAR FILL FUEL
Zoro # G922879934
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FRTLNR COLUMBIA 112 2005 90 GALLON REAR FILL FUEL
Zoro #
G922879934
UPC #
-
Country of Origin
China

Description

This 90-gallon rear fill fuel tank is engineered as a direct replacement for Freightliner heavy-duty commercial vehicles, delivering reliable fuel storage and management for demanding trucking applications. Measuring 25 x 46.5 inches, this passenger-side tank provides substantial fuel capacity to extend operational range and minimize downtime for refueling interruptions on long hauls and regional routes. The tank is specifically designed for compatibility with a broad range of Freightliner models, including the Columbia 112, Columbia 120, and Columbia 120 Glider variants produced from 2001 through 2010 and beyond. Additionally, this tank accommodates Freightliner Century 112, Century 120, Cascadia 113, Cascadia 125, Coronado 132, and corresponding Glider configurations, making it a versatile solution for fleet maintenance and repair operations. The rear fill design ensures convenient refueling access and streamlined tank placement within the vehicle's chassis. Built to withstand the rigorous demands of commercial trucking, this fuel tank meets industry standards for durability, safety, and performance. The robust construction is engineered to resist corrosion, maintain structural integrity during extended use, and comply with DOT regulations governing fuel storage in commercial vehicles. Its substantial 90-gallon capacity reduces fuel stop frequency, improving overall fleet efficiency and reducing operational costs. This replacement tank is ideal for fleet maintenance departments, independent truck repair shops, and commercial operators requiring OEM-equivalent components. Whether performing routine maintenance, addressing fuel system issues, or rebuilding damaged fuel systems, this tank provides a dependable alternative that restores full functionality to affected vehicles. Installation on compatible Freightliner models ensures proper fit, reliable performance, and extended service life across mixed fleets. Original Model: FREIGHTLINER COLUMBIA 112 YEAR 2005 90 GALLON REAR FILL FUEL TANK 25 X 46.5 INCH PASSENGER SIDE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.