Shop ILC
See all product information
Create Account
FREIGHTLINER COLUMBIA 112 YEAR 207 ALUMINUM FUEL TANK STEP 5X59IN
Mfr # COLUMBIA 112 YR207 ALUM FT STEP 5X59IN
Zoro # G822798953
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Height
1.5
Length
59
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- COLUMBIA 112 YR207 ALUM FT STEP 5X59IN
- Zoro #
- G822798953
- UPC #
- -
- Country of Origin
- China
- Item
- Fuel Tank Step
- Material
- Aluminum
Description
This 5 in x 59 in aluminum fuel tank step is a direct replacement for the 207 Freightliner Columbia 112, engineered to match OEM dimensions and provide a sturdy, secure stepping surface. Constructed from strong, corrosion-resistant aluminum, it delivers long-lasting durability and reliable traction for safe entry and exit in demanding commercial environments.