Shop ILC
See all product information
Create Account
FREIGHTLINER COLUMBIA 112 YEAR 208 NORMALLY CLOSED LOW AIR PRESSURE SWITCH WITH .125-27 NTP CONNECT
Mfr # COLUMBIA 112 YR208 NC LOW AIR PRESS SW W/.125-27 N
Zoro # G922799386
product price:Â
$
30.95
/ea
Key Features
Threaded Sealant
Yes
Connecting Thread
1/8-27 NTP
Connector Type
Blade
Total Part Length
1.97 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- COLUMBIA 112 YR208 NC LOW AIR PRESS SW W/.125-27 N
- Zoro #
- G922799386
- UPC #
- -
- Country of Origin
- China
Dimensions
- Total Part Length
- 1.97 in
Details
- Item
- Low Air Pressure Switch
- Threaded Sealant
- Yes
- Connecting Thread
- 1/8-27 NTP
- Connector Type
- Blade
Description
This normally-closed low air pressure switch is a direct replacement for the 208 Freightliner Columbia 112, featuring a.125-27 NTP connection to match OEM air-system fittings. Built for durability and reliable pressure activation, it ensures accurate low-air warnings to support safe brake and suspension operation in heavy-duty commercial use.