Shop ILC
See all product information
Create Account
FREIGHTLINER COLUMBIA 12 GLIDER YEAR 207 18 INCH BLACK LEATHER TRAVELER STEERING WHEEL KIT WBLACK
Mfr # COLUMBIA 12 GLR YR207 18 IN BLK LEATHER TRAVELER S
Zoro # G222798386
product price:Â
$
728.99
/ea
Free Shipping & Returns
Key Features
Application
Commercial Truck
Color
Black
Material
Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- COLUMBIA 12 GLR YR207 18 IN BLK LEATHER TRAVELER S
- Zoro #
- G222798386
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Truck Part
- Application
- Commercial Truck
- Color
- Black
- Material
- Leather
Description
This 18-inch black leather Traveler steering wheel kit is a direct replacement for the 207 Freightliner Columbia 12 Glider, offering an OEM-style fit with a premium black finish for a comfortable and stylish upgrade. Complete with matching black components, it provides enhanced grip, durability, and a refined interior appearance suited for heavy-duty commercial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.