Shop ILC
See all product information
Create Account
FREIGHTLINER COLUMBIA 12 YEAR 212 BLACK 5 HOLE STEERING WHEEL HUB ADAPTER
Mfr # COLUMBIA 12 YR212 BLK 5 HOLE STRG WHL HUB ADPT
Zoro # G222799482
product price:Â
$
254.99
/ea
Free Shipping & Returns
Key Features
Orientation
Interior
Color
Black
Spline Count
72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- COLUMBIA 12 YR212 BLK 5 HOLE STRG WHL HUB ADPT
- Zoro #
- G222799482
- UPC #
- -
- Country of Origin
- China
Details
- Orientation
- Interior
- Color
- Black
- Item
- Steering Wheel Hub Adapter
- Spline Count
- 72
Description
This black 5-hole steering wheel hub adapter is a direct replacement for the 212 Freightliner Columbia 12, designed to match OEM fitment and allow secure installation of aftermarket steering wheels. Built from durable, high-strength materials, it provides reliable mounting stability and long-lasting performance for heavy-duty commercial use.